CASELLA Flow Detective

Sebelum PPN:
Rp83.999.900
Spesifikasi
Flow Range (ml/minute)Normal Range: 500 to 5,000 Low Flow Range: 20 to 500
Accuracy (ml/minute)< ± 2% from 500 to 5000 ±0.8% of reading ±0.2% FSD from 20mL to 500
Pulsation Indicator (%)Flashes when pulsation is >10
Flow ModeStandard or Actual Flow
Volume UnitmL/min, L/min, cF/min, cc/min
Temperature UnitC, F, K
Barometric PressureAuto-correcting
Battery Level IndicatorYes
Battery Life>70 hours
Battery TypeRechargeable Li Ion
Charge TimeTypically <6 hours
Control4 buttons
Dimensions (inch)4.41x1.46x4.02
Dimensions (mm)112x37x102
DisplayColour OLED
Humidity (%RH)30 to 95 (non-condensing)
Pressure unitkPa, mmHg, “H2O, cmH2O, mBar, PSI
Temperature (°C)Operation: 0 to 45, Storage, -10 to 50
Warm-up Time (s)<1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Air Flow Meter
Your all in one calibrator for air sampling pumps

The Flow DetectiveTM is designed with ruggedness and accuracy in mind. With Casella’s world renowned ease of use, calibration of air sampling pumps just got quicker and easier.

Standard Flow Detective Instrument
Each instrument comes complete with protective rubber boot, calibration certificate, 1m tube and field guide.
Feature
- High accuracy calibration
- Pulsation detection
- Simple operation
- Rugged design
- Long battery life
- Wide flow measurement
- Bluetooth connectivity
- Closed loop, wireless calibration
with Apex2 pumps

Dependable and Easy to Use
The Flow DetectiveTM has been designed to be
rugged, with no moving parts so it can be used
in the field. Performing calibrations is quick and
easy, with a simple user interface and colour
screen that can be easily viewed from a distance.
- Colour display
- Instant and average flow readings
- Selectable measurement units
- No warm up required
- Saves time compared to traditional
calibration methods

Ulasan Produk

Tidak ada ulasan