Sebelum PPN:
Rp46.999.900
Spesifikasi
Dimensions (LxWxH) (mm)76.7x34.2x147.9
Unit Measurement°F, °C, ppm
CO Measuring Range (ppm)0 to 500
Display4-line Display
IP ProtectionIP 54
AmbienceNeutral Gas
Battery Life (hour)200
Conditions of Use (°C, %RH, m)From 0 to +50 °C. In non condensing conditions. From 0 to 2000 m.
ConnectorRetractable, 0.45 m length, extension: 2.4 m
European Directives2014/30/EU EMC; 2014/35/EU Low Voltage; 2011/65/EU RoHS II; 2012/19/EU WEEE
HousingABS, protection IP54
Keypad5 keys
Measuring ElementC0: electrochemical sensor Temperature: NTC
Operating Temperature (°C)0 to 50
Power Supply4 batteries AAA LR03 1.5 V
Probe TypeWire Probe
Storage Temperature (°C)From -20 to +80
Temperature Measurement Range (°C)-20 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Kimo CO 110 is a portable, handheld carbon monoxide (CO) meter with a 4-line display that allows you to easily measure carbon monoxide content in ambient air. Carbon monoxide can be a silent killer.

CO meter with calibration certificate and soft transport case
Feature
- CO Maximum Display
- 2 Configurable Alarms
- Selection of temperature units
- Hold function
- Backlight
- Configurable auto shut-off
- Display of minimum and maximum values

Ulasan Produk

Tidak ada ulasan