LONGYUE Incubator Biochemical (Inkubator Biokimia)

Sebelum PPN:
Rp45.999.900
Spesifikasi
Chamber Volume (L)150
Heating Temperature Stability (°C)±0.5
Cooling Temperature Stability (°C)±1
Chamber Size(W×D×H) (cm)45x42x85
Continuous OperationLong Continuous Operation
Exterior Size(W×D×H)(cm)59x62x137
Power Rating (W)250
Power Supply (V)220±10% 50Hz
RefrigerantR134a
Temperature Display Resolution (°C)0.1
Temperature Range (°C)0-60
Temperature Uniformity (°C)±1
Timing Range (minute)1-9999

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water jacket and air jacket structure are available, polished stainless-steel chamber with air duct. Equipped with fan for forced convection, ensuring good temperature uniformity and the balance of CO2 concentration inside.
- When door opened, the fan is automatically turned off and stop heating to reduce the pollution caused by the entry of air.
- Imported compressor, automatic control for hot and cold.
- Microprocessor temperature control with large LCD display, high precision.
- Polished stainless steel chamber,moveable shelves can be freely adjusted, easy for cleaning.
- Equipped with power supply outlet and lamp inside,easy observation.
- The chamber equipped with fan for forced convection.
- The surface coated, good appearance and maintenance.
- Double door design, the inner door is made of tempered glass for easy observation,magnetic sealing design for outer door, good sealing.
- Equipped with leakage protection.
- Equipped with spare temperature control which ensures the product work normally even the main temperature control failed(for heating).
- RS485 connector to connect computer and printer, temperature and time data can be displayed on computer and print.

1. Multi-segment programmable control
2. Built-in printer
3.Φ25mm(50mm)test hole
4.RS485/232 connector
5.Wireless alarm system (SMS alarm system)

Ulasan Produk

Tidak ada ulasan