Spesifikasi
| Type of Sign | DIN rail mounting |
|---|---|
| Protection Class | IP30 (terminal is IP20) |
| Contact | 1c |
| Adjustable Time | (Time range: Set time range) 0.1s: 0.1 to 1.2s, 1s: 1 to 12s, 10s: 10s to 120s, 1min: 1 to 12min, 10min: 10 to 120min, 1h: 1 to 12h, 10h: 10 to 120h, 100h: 100-1200h |
| Ambient Humidity to Use (%) | 25-85 |
| Influence of Voltage | ± 0.5% (percentage of maximum scale) or less (± 0.5% ± 10ms or less for 1.2s range) |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Operating Temperature Range (°C) | -20 to +60 (no icing) |
| Output Type | Relay 1c |
| Power Consumption | At 240 VAC: 1.9 VA or less, 240 VDC: 0.6 W or less, 24 VDC: 0.3 W or less |
| Power Supply Voltage (V) | AC/DC24~240 |
| Rated Insulation Voltage (V) | AC250 |
| Safety Standard | cULus: UL 508/CSA C22.2 No.14 EN 61812-1: Pollution Degree 2/Overvoltage Category III CCC: Pollution Degree 2/Overvoltage Category II GB 14048.5 LR: Category ENV1.2 |
| Shock Resistance Destruction (m/s²) | 1000, 6 Directions 3 Times Each |
| Storage Temperature (°C) | -40 to +70 (but no freezing) |
| Vibration Resistance (Destruction) | 10~55Hz, single amplitude 0.75mm, 3 directions, 2h each |
| Withstand Voltage | 2900 VAC 50/60 Hz 1 min (between live metal part and operating part) 2000 VAC 50/60 Hz 1 min (between control output and operating circuit) 1000 VAC 50/60 Hz 1 min (between discontinuous contacts) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
17.5mm width. Push-in Plus terminal block type.
Flicker off / on start switchable.
DIN rail mounting type.
Eight types of range can be selected from 0.1 seconds to 1200 hours.
Flicker off / on start switchable.
DIN rail mounting type.
Eight types of range can be selected from 0.1 seconds to 1200 hours.
Feature
17.5mm width. Push-in Plus terminal block type. Flicker off/on start switchable. DIN rail mounting type. Eight ranges can be selected from 0.1 seconds to 1200 hours.Use
Control OutputContact output: AC250V 5A resistive load (cosΦ=1), DC30V 5A resistive load, DC125V 0.15A max. resistive load, DC125V 0.1A max. L/R=7ms Minimum applicable load: DC5V 10mA (P level, reference value) contact Material: Ag alloy (Recommended fuse: BLN5 (little fuse), 0216005MXEP)
EMC Standard to Conform
(EMI) EN 61812-1 Radiated field strength EN 55011 class B Noise terminal voltage EN 55011 class B Harmonic current EN 61000-3-2 Voltage fluctuations, flicker EN 61000-3-3 (EMS) EN 61812-1 Electrostatic discharge Immunity EN 61000-4-2 Field Strength Immunity EN 61000-4-3 Burst Noise Immunity EN 61000-4-4 Surge Immunity EN 61000-4-5 Conducted Noise Immunity EN 61000-4-6 Voltage Dips/Interruptions Immunity EN 61000-4-11
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
