PISCO Vacuum Regulator Push (Regulator Tekanan Vakum)

Sebelum PPN:
Rp1.399.900 - Rp2.499.900
Spesifikasi
Maximum Suction Flow (L/minute)30
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to controlling the source pressure, it is also possible to control the terminal part. Easy operation with push-lock knob. Up to 50% lighter than conventional products. The standard product is equivalent to S3 specifications. (Metal material mainly composed of copper is not used in the flow path. The rubber material is HNBR, which has excellent ozone resistance. Gauges and sensors are excluded for S3 specifications or equivalent.) Joints on the primary and secondary sides rotate independently. and the piping direction is free. Ideal for controlling the original pressure of the vacuum source. End control is also possible.
Placed between a vacuum switching valve and a vacuum pad, etc., to control the pressure at the end.
*When applying positive pressure to the regulator, do not use a Φ30mm negative pressure gauge or a digital pressure gauge. *When applying positive pressure within the operating pressure range, use a dual-screen digital display with pressure sensor. Application of excessive positive pressure may damage the equipment. *When using, carefully read the instruction manual of the vacuum source to be connected, and conduct sufficient tests before operation.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Not only can it control the source pressure, but it can also control the end. Easy operation with push-lock knob. Up to 50% lighter than conventional products. Standard product is equivalent to S3 specification. (No copper-based metal materials are used in the flow path. Rubber material is HNBR with excellent ozone resistance. Gauges and sensors are excluded from S3 specification equivalent.) The primary and secondary side fittings rotate independently, allowing free piping direction. Ideal for controlling the source pressure of a vacuum source. It can also control the end.
Use
Used for controlling pressure at the end by placing it between the vacuum switching valve and the vacuum pad.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait