Toshin Caster Twin Wheel Caster

Sebelum PPN:
Rp549.900
Spesifikasi
ShapeSwivel caster
Material (Main Unit)Nylon
Material (Wheel)Nylon / urethane elastomer winding
Wheel Width (mm)69
Mounting Height (mm)139
Allowable Load (daN)120
Caster Offset C (mm)40.5
Caster TypeScrew-in type caster
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shaft Length (mm)25
StopperNone
Thread SizeM12x1.75
Turning Radius A (mm)103
Wheel Diameter (mm)125
Wheel TypeTwin wheels
Width Across P (mm)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twin-wheel urethane casters used in medical beds, medical equipment, and large furniture.
* For the purpose of facilitating movement and transportation, casters should be attached to transportation equipment and various equipment in the room or premises and used intermittently by human power.
Feature
Twin-wheel urethane casters used for medical beds, medical equipment, large fixtures, etc.

Ulasan Produk

Tidak ada ulasan