Sebelum PPN:
Rp2.499.900
Spesifikasi
ColorWhite
Tape Width (mm)50
Base MaterialResin cloth
Tape Length (m)25
Elongation (%)14
Tape Thickness (mm)0.15
AdhesiveAcrylic
Adhesive Force (N/mm)3.6/10
Adhesive Strength (N/10mm)3.6
Adhesive TypeStrong adhesive
Ball Tack Test (Ball No.)14
Holding Power Deviation (mm/°C)40/0.1
Main applicationFor curing
Re-peelingPossible
Tensile Strength (N/10mm [kgf/25mm])60.0[15.3]
Tensile Strength (N/10mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has good parting and can be cut by hand, so it has excellent workability.
By using a removable adhesive, it has an excellent effect on fixing curing sheets during interior work and remodeling.
Strong adhesion
For architectural curing
Feature
It has a good edge and can be cut by hand, making it easy to work with. Using removable adhesive, it is highly effective in fixing curing sheets, etc. during interior construction and renovation. Strong adhesive
Use
For architectural curing

Ulasan Produk

Tidak ada ulasan