Kato Mfg. Tap Collet

Sebelum PPN:
Rp3.699.900
Spesifikasi
Cell Spacing (mm)1.25
Dimension L2 (mm)186.5
Dimension H1 (mm)143.5
Dimension H2 (mm)27
Dimension C2 (mm)33
Dimension C3 (mm)16
Dimension H3 (mm)120.5
Dimension L1 (mm)43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Built-in automatic safety device
Proper torque is set for each tap size
The automatic safety device uses a ball clutch, ensuring smooth operation, safety and durability
Pipe threads of TC2035 and above are side lock type
TC-L size (long size collet) also comes as standard
Coolant through specification also available

Ulasan Produk

Tidak ada ulasan