Fischer SX Plug (Baut Angkur Beton)

Sebelum PPN:
Rp299.900
Spesifikasi
MaterialPolyamide resin PA6 (nylon 6)
Length (mm)60
Nominal Diameter (mm)12
Pilot Hole Diameter (Φmm)Concrete: 12
Suitable ScrewWood screw, tapping screw
Suitable Screw (mm)8~10
Drilling Depth (mm)80
Maximum Tensile Load (kN)7.02
Suitable MaterialConcrete, ALC, stone, brick, hollow base material, gypsum board

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A strong grip with 4-way expansion and fixing. We are responding to the revision of the "Notification on Fall Prevention Measures" for water heaters.
Construction on concrete, ALC, stone, brick, hollow base material, gypsum board.
* The maximum tensile load is the value when the concrete strength is Fc20N / m 2.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
It has a strong grip with four-way expansion and fixation. It complies with the revised "Notice on Fall Prevention Measures" for hot water supply equipment.
Use
For application on concrete, ALC, stone, brick, hollow base material, and gypsum board.

Ulasan Produk

Tidak ada ulasan