KHK Gears (Kohara Gear Industry) SS Spur Gear

Sebelum PPN:
Rp2.399.900
Spesifikasi
TypeSpur gear
MaterialS45C
ShapeS2
Number of Teeth120
Module1.5
Accuracy classJIS N8 class (JIS B 1702-1: 1998), former JIS class 4 (JIS B 1702: 1976)
Backlash (mm)0.18-0.38
Gear Surface TreatmentCutting
Hole Diameter A (Φmm)15
Hub Diameter (Φmm)70
Hub Length F (mm)10
Overall Length G (mm)25
Pressure Angle (°)20
Surface TreatmentBlack dyed
Tolerance AH7
Tooth Surface Hardness194HB or less
Tooth TypeNormal teeth
Tooth Width E (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan