3M Speedglas Automatic Darkening Welding Surface (Helm Las Otomatis)

Sebelum PPN:
Rp9.499.900
Spesifikasi
TypeAutomatic shading welding surface
Power SupplyLithium battery CR2032 x 2 (included)
Filter Size (mm)55x107
Return Speed (s)60-400
Shading Speed (s)1/10000
Operating Temperature Range (°C)-5-55
Recovery Time (s)0.06-0.25
Usage Time (hour)2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The LCD filter, which incorporates a new optical system, provides more natural colors and clearer visibility before and after welding, providing higher welding quality and finish. Exhaled air is expelled quickly with four exhaust ports located on the left, right, and bottom. It prevents LCD filters and safety glasses from fogging up, and reduces discomfort caused by crowds and hot air. A model that is capable of advanced welding and has a combination of functionality and price at an affordable price.
Use
For TIG welding, MIG, MAG, and shielded arc welding.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait