Nissin Rika Slow Stirrer

Sebelum PPN:
Rp18.999.900
Spesifikasi
Power SupplyAC100V ±10% 50/60Hz 1A
Main Unit Dimensions (mm)196x200x81H
Plate Dimensions (mm)190x180
MotorInduction motor
Rotation Speed (rpm)10~1400
Stirring Capacity (ml)50~10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rotation is stable at 10 rpm. With feedback control from low speed to high speed, it is in response to the load and the required rotation can be easily obtained. Cell culture experiments can be performed in combination with a spinner flask. It can stir up to 10L.
Feature
Rotation is stable at 10 rpm. Feedback control from low to high speed allows you to easily obtain the required rotation speed against the load. Cell culture experiments can be performed in combination with spinner flasks. Up to 10L can be stirred.

Ulasan Produk

Tidak ada ulasan