LED LENSER Rechargeable LED Light

Sebelum PPN:
Rp3.299.900
Spesifikasi
Included AccessoriesDedicated rechargeable battery, dedicated charger, strap, intelligent clip, USB cable (magnet charger), AC adapter, pouch
Protection ClassIP68
Suitable BatteryDedicated rechargeable battery (Li-ion)
AS ONE Part Number65-1955-18
Dimensions, Diameter x Length L (Φmm x mm)45x170
Irradiation Distance (m)Boost: 240 / Power: 180 / Middle: 115 / Low: 15
Lighting Time (hour)Boost:- / Power: 2 / Middle: 3.25 / Low: 60
Luminous Flux (Lm)Boost: 1200 / Power: 900 / Middle: 390 / Low: 15
Main Unit Dimensions (mm)Φ45x170
Recharging Time (hour)About 4.5
TRUSCO Number257-2752
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
P17R Core is an essential model in the security field.
It is a product with highly reliable specifications that is optimal for security and inspection personnel, and can be easily operated and switched by simply turning the ring at hand.
The rechargeable battery used is a safe and highly durable "Safety It Lion Cell".
Equipped with a constant light mode function that keeps the brightness constant during the indicated lighting time.
After a lapse of time, it shifts to backup mode (15Lm).
It is also equipped with a full range of functions such as a wall-mounted magnetic charging system and a system that automatically turns on the emergency light in the event of a power failure during charging.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
The P17R Core is an essential model for security sites. It is a product with highly reliable specifications that are ideal for security and inspection personnel, and can be easily operated and switched by simply turning the ring on the hand. The rechargeable battery used is a safe and durable "Safety Yttrium Cell". It has a constant light mode function that maintains a constant brightness for the indicated lighting time, and after the time has elapsed, it will switch to backup mode (15Lm). It also has a full range of functions, such as a wall-mounted magnetic charging system and a system that automatically turns on the emergency light in the event of a power outage while charging.

Ulasan Produk

Tidak ada ulasan