NAC (NAGAHORI INDUSTRY) Quick Coupling TL Type (Kopler)

Sebelum PPN:
Rp279.900
Spesifikasi
MaterialBrass
ShapeMale thread type
Overall Length (mm)30
Socket or PlugSocket
Material (Seal)Fluoro rubber (FPM)
Maximum IMPact Pressure (MPa)7.5
Maximum Operating Pressure (MPa)5
Operating Temperature Range (°C)-20-+180
Suitable SizeR1/8\"
Suitable fluidAir, water, hydraulic oil, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a penetration type coupling without the epoch-making double-way open valve mechanism.
It can handle fluids with high flow rate, low pressure loss, and high viscosity.
Feature
This is an innovative through-type coupling with no double-open valve mechanism.
It has a large flow rate, little pressure loss, and can handle high viscosity fluids.

Ulasan Produk

Tidak ada ulasan