Pelican Products Protector Tool Case

Sebelum PPN:
Rp16.999.900
Spesifikasi
ColorBlack
TypeWith urethane foam
External Dimensions / Height (mm)155
External dimensions, frontage (mm)1127
effective internal dimensions / frontage (mm)1066
Depth (mm)406
effective internal dimensions / depth (mm)343
effective internal dimensions / height (mm)133

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pelican case is a tough body tool case that is highly airtight, waterproof, shock resistant, pressure resistant, and dust resistant.
As the world's toughest case that can withstand harsh environments, it is officially adopted by government offices, police, and militaries around the world, and is trusted by many professionals.
It is also widely used in industry for transporting and transporting precision equipment.
This is a long type large protector tool case.
A valve that automatically adjusts the pressure difference between the inside and outside of the case allows the case to be opened and closed without any problems even in environments with changes in atmospheric pressure.
For safe transportation and storage of various precision instruments, etc.
*Not certified to IP67 standard.
Feature
Pelican cases are tough-bodied tool cases that combine high airtightness and waterproofing with shock resistance, pressure resistance, and dust resistance.
They are officially adopted by government agencies, police, and military forces around the world as the world's toughest cases that can withstand harsh environments, and are trusted by many professionals.
They are also widely used in the industrial sector for transporting and carrying precision equipment.
A long, large-sized protector tool case.
A valve that automatically adjusts the pressure difference between the inside and outside of the case allows the case to be opened and closed without any problems even in environments with changing air pressure.
Use
For safe transportation and storage of various precision instruments.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait