Shinfuji Burner Propane Burner Parts Igniter (Propane Torch)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Suitable For(Joining) Not required
TypeSpiral flame
Product NameCrater S3
Suitable NutM20 x P1 (bag nut)
Flame Temperature (°C)1800
Gas Consumption (Kg/hour)1
Heat Value (kW [kcal/hour])14.0(12000)
Mass (g)200
Outer Diameter x Length L (Φmm x mm)(Crater) Φ28 x 170
ROHS Directive (Corresponding to 10 Substances)Correspondence
TRUSCO Number376-9127
Thickness (Diameter in Φmm)12 (conduit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Replacement nozzle for propane burners. Rod-shaped flame, flame temperature, and heat output vary depending on the nozzle. If the purpose of use changes, you can change the nozzle. If you use a nozzle with a larger diameter, it can be used safely if the joint is also replaced at the same time.

Ulasan Produk

Tidak ada ulasan