CEM Corpration pH Indicator Controller

Sebelum PPN:
Rp26.999.900
Spesifikasi
Power SupplyAC100V-240V (50/60Hz) 10VA(max)
Measuring Range (pH)0.00-14.00
Resolution0.01pH
Temperature CompensationWith compensation: Select from 6.8kΩ, 500Ω, 10kΩ, 350Ω (25℃), 1kΩ (0℃), or without compensation
Ambient Temperature (°C)‐5~45
CalibrationAutomatic calibration: 2-point automatic calibration Automatic potential stability judgment Combination of pH2, 4, 9, 10 (JIS) and pH7 (JIS), manual calibration: Any difference of 2 pH or more, temperature calibration: 1 point
Measurement Range (°C)0-100
Power Consumption (V/A)10 (no load)
Relative Humidity (%RH)20-85 (no condensation)
Resolution (pH)0.01
Resolution (°C)1
Temperature Compensation (°C)0-100
Transmission OutputDC4 to 20mA (maximum load resistance 900Ω), transmission output range: Can be set arbitrarily within the measurement range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard model with 2-point alarm and time-sharing proportion. It is an easy-to-use model with a detailed setting group that can meet a variety of requests and an error display with a self-diagnosis function. One-touch calibration. Automatically determines the quality of electrode characteristics. Compatible with 5 types of temperature compensation elements. Achieves environmentally friendly measurements when combined with a lead-free pH electrode.
pH neutralization and oxidation/reduction treatment of wastewater in the chemical industry, etc. Incorporating process equipment, pH measurement management in hydroponics, etc., pH measurement management of cleaning wastewater, pH measurement management of experimental wastewater, etc.
Feature
Standard model with two-point alarm and time-division proportional. Easy-to-use model with detailed settings to meet various needs and error display by self-diagnosis function. One-touch calibration. Automatic judgment of electrode characteristics. Compatible with five types of temperature compensation elements. Realizes environmentally friendly measurement by combining with lead-free pH electrode.
Use
For pH neutralization and oxidation/reduction treatment of wastewater from chemical industries, etc. For incorporating into various process equipment For pH measurement and management of hydroponic cultivation, etc. For pH measurement and management of cleaning wastewater For pH measurement and management of laboratory wastewater, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait