NITTO Lakban OPP (Solasi / Selotip)

Sebelum PPN:
Rp1.499.900 - Rp1.799.900
Spesifikasi
MaterialBase material: Polypropylene, Adhesive: Rubber
Width (mm)48
ColorCardboard
AdhesiveRubber type
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Demonstrates outstanding sealing performance for corrugated cardboard packaging.
An environmentally friendly type that does not use organic solvents when using tape.
Packaging tape.
Feature
It provides outstanding sealing performance for packaging cardboard.
This tape is environmentally friendly as it does not use organic solvents.
Use
Packaging tape.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait