Kanda rubber chemical Hose Multi Ultra (Selang)

Sebelum PPN:
Rp569.900 - Rp4.599.900
Spesifikasi
Length (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the inner surface is fluororesin, it is not affected by chemicals and solvents such as strong acid and strong alkalinity.
Since it is a non-extraction hose, it does not alter the inner fluid and its purity.
It has excellent non-adhesiveness and can efficiently transport highly viscous fluids.
As it is a reinforced hose, it has excellent pressure resistance.
Since the outer surface uses a flexible resin, work operability is good.
It also shows strength even after repeated bending.
Feature
The inner surface is made of fluororesin, so it is not affected by strong acids, strong alkalis, or other chemicals or solvents.
As it is a non-extraction hose, it does not alter the fluid inside or change its purity.
It has excellent non-stick properties, allowing it to efficiently transport high-viscosity fluids.
As it is a reinforced hose, it has excellent pressure resistance.
The outer surface is made of flexible resin, so it is easy to work with.
It maintains its strength even when bent repeatedly.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait