TAIYO Hydraulic Solenoid Valve

Sebelum PPN:
Rp4.999.900
Spesifikasi
Suitable ForHydraulic oil / JIS K2213-2 class (Turpin oil ISO VG32) or equivalent
Switching MethodAll port block type
Protection ClassIP65
Rated Voltage (V)DC24
Allowable Voltage Range (V)21.6-26.4
CoilDC solenoid
FiltrationHydraulic oil / Recommended 18, 16, 13 ISO4406
Holding Current (A)1.29
Holding Power (W)31
Maximum Flow Rate (L/minute)Switchable (at 25MPa): 80
Maximum Operating Pressure (MPa)P / A / B port / 35, T port / 21
Operating Temperature Range (°C)Hydraulic oil / -25 to +70 (Ambient temperature -25 to +50)
Viscosity Range for Use (mm²/s)2.8-400 (recommended 30-80)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Indicator lamps are standard equipment on all models.
A DIN connector that is convenient for overseas maintenance is used as standard.
Equipped with a surge killer as standard equipment.
ISO standard compliant product. (ISO 4401)
Uses a solenoid with a wide allowable voltage range (for AC)
Feature
Indicator lamps are standard equipment on all models. DIN connectors are standard equipment, which are convenient for maintenance overseas. Surge killers are standard equipment. Compliant with ISO standards (ISO 4401). Uses solenoids with a wide allowable voltage range (for AC).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait