Daikin Industries Flow Adjustment Valve (Katup Kontrol Aliran)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Pipe Connection Diameter45359
Maximum Operating Pressure (MPa)21
Type of ConnectionGasket mounting type
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil
Flow Rate (L/minute)0.08~105
TRUSCO Number364-8664
Valve TypeFlow control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With pressure and temperature compensation, the set flow rate is kept constant even if the load pressure and oil temperature change. Since the flow rate adjustment handle rotates 4 times, fine adjustment and resetting can be done easily. You can control from a minute flow rate to a large flow rate. Options such as a key for flow adjustment handle lock and a jumping prevention mechanism are available.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
With pressure and temperature compensation, the set flow rate remains constant even if the load pressure and oil temperature change. The flow rate adjustment handle rotates four times, making fine adjustments and resetting easy. It can control a wide range of flow rates from minute to large. Options such as a key for locking the flow rate adjustment handle and a jumping prevention mechanism are available.

Ulasan Produk

Tidak ada ulasan