GENTOS Floodlight (Lampu Sorot)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Included AccessoriesBracket, mounting screws x 3, washer set x 6, dedicated AC adapter (15V9A, cord length 4m)
Power SupplyDedicated AC adapter 15V9A or lithium ion rechargeable battery 11.1V5, 200mAh (built-in)
Cable Length (m)4
Dimensions, Width W x Height H x Depth D (mm)280x210x138
Dust / Water Protection64
Battery LifeApprox. 500 charge / discharge cycles
Brightness (Lm)14000~4000
Charge / discharge count (times)500
Continuous Lighting Time (hour)2~8
Dust / Drip ProtectionIP64
Fall Endurance (m)1
Irradiation Distance (m)117
Luminous Flux (Lm)14000
Power Supply TypeRechargeable/power cord type
Recharging Time (hour)About 3
Types of Light BulbLED
Where to UseIndoor and outdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Gentos work light, Ganz series Ultra-high output floodlight Can be illuminated with two light source units Can be used with AC/charging Two white COB (surface emitting) LEDs provide a wide illumination angle (160°) in three stages Ultra-high light output of MA x 14,000 lumens Can be lit continuously for 2 hours when using rechargeable batteries Three illumination stages: High/Mid/Low, with Low mode providing 8 hours of continuous illumination when using rechargeable batteries Two light source units can be independently adjusted up and down illumination angle In addition to illumination with the built-in battery, power can be supplied from a dedicated AC outlet (power consumption 135W) Carrying handle/stand Body rotates 180° Equipped with a temperature sensor switch that automatically reduces the light output as the body temperature rises Charging indicator indicates charging status with color (red/charging green/charging complete) Equipped with a battery indicator that displays the remaining battery level in 5 stages LOW battery indicator function that notifies you by flashing LED before the battery runs out Locking plug ensures that the AC adapter cable is securely connected to the body
Use
IP64 compliant body for use in harsh environments

Ulasan Produk

Tidak ada ulasan