Ohm Electric Bulb

Sebelum PPN:
Rp249.900
Spesifikasi
Overall Length (mm)About 62
BolsterE11
Power Consumption Rated (W)4.6
Total Luminous Flux (Lm)630
Average Color Rendering Index (Ra)82
Beam Flux (Lm)290
Bulb ShapeHalogen
Light ColorNeutral white
Light Distribution Angle (°)40
Maximum Diameter (Φmm)About 50
Maximum Luminous Intensity (cd)1040
Power Consumption Efficiency (Lm/W)136.9
Rated Current (mA) 82
Rated Lifetime (hour)40000
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Halogen lamp type LED bulb Wide angle type with 40° light distribution angle Beam luminous flux (brightness) 290 lumens Power consumption 4.6W
daylight white
E11 cap
*Indoor use (outdoor use prohibited)
* Never use it on the following appliances (this may cause damage, smoke, or shortened lifespan)
*・Electrical appliances and circuits with remote controls (excluding appliances that display compatibility)
*HID lamp equipment such as guide light equipment, emergency lighting equipment, mercury lamps, sodium lamps, metal halide lamps, etc. *Sealed or nearly hermetically sealed equipment (excluding equipment with compatibility indication)
*Insulation installation equipment "SB, SGI, SG type display equipment" (excluding compatible display equipment)
*・Automatic lighting equipment with a motion sensor for incandescent bulbs, delayed stop switch, etc. *Never use in the following environments *・Places where it may be exposed to water droplets, etc. *・DC power source
Feature
Halogen lamp type LED bulb
Wide angle type with 40° light distribution angle
Beam luminous flux (brightness) 290 lumens
Power consumption 4.6W
Daylight white
E11 base

Ulasan Produk

Tidak ada ulasan