WAKI Anti-Vibration Rubber

Sebelum PPN:
Rp899.900
Spesifikasi
MaterialNatural rubber system
Width (mm)300
Thickness (mm)10
Length (m)1
Hardness60
Groove Width (mm)3
Groove Depth (mm)3
Heat Resistance Temperature (°C)-20-60
Interval (mm)5
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For vibration prevention and step adjustment.
There may be some errors in the dimensions. (Within ± 3%) Pigment may adhere depending on the material of the contact surface.
Feature
For vibration prevention and leveling. There may be slight errors in the dimensions (within ±3%). Depending on the material of the contact surface, pigment may adhere.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait