Aver PTZ Video Bar

Sebelum PPN:
Rp31.999.900 - Rp33.999.900
Spesifikasi
System RequirementSoftware Windows® 7/10/11 Mac OS X 10.14 or later Chromebox 3 version 94.0.4606.114 or later Hardware 3.2 GHz Intel® Core™ i5-4460 processor 4 GB RAM or more USB 3.1 port, backward compatible with USB 2.0
Operating Temperature (°C)0 to 40
Operation Humidity (%)20 to 80
Package Dimensions (mm)872X197x260
Power Cable (m)3 (10ft)
Power Supply (V/Hz)AC 100–240, 50/60
Storage Humidity (%)20 to 80
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4K PTZ Video Bar For Small To Medium Rooms
The VB342 Pro’s high quality 4K PTZ lens delivers unprecedentedly vivid images and clear details. Intelligent AVer AI features come together to create a crystal-clear AI powered meeting experience. Auto Framing re-frames the meeting view to keep everyone in picture and works together with Smart Gallery to deliver great-looking images of everyone. With Presentation Tracking, never miss a detail of a work presentation again, and combine it with AVer Audio Fence to block out annoying distractions and deliver uninterrupted presentations. Virtual conference interruption-free with the VB342 Pro.

Compatible Applications
Zoom, Microsoft® Teams, Skype, Skype for Business, Google Meet, RingCentral, BlueJeans , Intel® Unite™, Fuze, Adobe® Connect™, CyberLink U Meeting®, Cisco WebEx® GoToMeeting™, LiveOn, Microsoft® Lync™, TrueConf, V-Cube, Vidyo, vMix, WebRTC, Wirecast, XSplit
Feature
All-in-One 4K PTZ Technology Offers Vivid Imagery
The VB342 Pro is equipped with a comprehensive 4K PTZ camera; delivering vivid images in any meeting. 92° FOV optical lens with 15X zoom delivers true-to-life video quality. 6W*2 speakers provide outstanding sound for small and mid-size rooms

Auto Frame and Audio Tracking Enhance Meeting Efficiency
Audio Tracking and Auto Frame smart AVer AI automatically focuses and detects all groups and speakers in the room, offering optimal performance for any virtual business meeting. Sound detection technology singles out human voices and enables intelligent AI functionality.

Deliver Detail-Oriented Presentations with Presentation Tracking
Through a combination of audio tracking and audio preset tracking AI technology, when the presenter speaks, the VB342 Pro will locate and frame the area. Should the presenter move, the VB342 Pro will track and zoom to provide the best possible image, even outside of the preset location.

Smart Gallery Upgrades the Meeting Experience
Offer the remote site clear views of every participant with Smart Gallery, which enables AI face and body detection technology to crop participants’ faces and make sure everyone is looking great. You can choose between headshot and half body mode to adapt to any situation without compromise.

Uninterrupted Clarity created by Audio Fence and Beamforming Technology
Silence any distraction outside of the viewing angle with AVer Audio Fence technology and turn any space into an uninterrupted meeting zone. Combine with Beamforming Technology to ensure resonant sound and clear participant voices. Virtual conference better with the VB342 Pro.

Ulasan Produk

Tidak ada ulasan