Thermo Scientific mySPIN 12 Mini Centrifuge

Sebelum PPN:
Rp56.999.900
Spesifikasi
Capacity (ml)12 x 2
CertificateCSA, CE, UL (By Request)
ELectrci Requirement110/240 V 50/60 Hz
Inculde12 x 1.5/2.0mL rotor, 32 x 0.2mL rotor (singles or 4 x 8 strip), 0.2mL adapters (set of 12), 0.5mL adapters (set of 12), Universal power adapter 110-240V 50/60 Hz with 4 interchangeable plug types
Maximum RCF9,800 x g
Maximum Speed (rpm)12500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Thermo Scientific mySPIN 12 mini centrifuge is designed to give you maximum speed and flexibility in a minimized footprint. Its compact, ergonomic design fits on any workstation and is comfortable and easy for anyone to operate. Safety features help ensure it will not operate when the lid is open, a rotor is jammed, or the unit is out of balance. Ideal for most protocols requiring fast spins (12,500rpm / 9,800 xg), and appropriate for PCR, microfilter cell separation, and HPLC protocols.

Ulasan Produk

Tidak ada ulasan