Li-COR D-DiGit Gel Scanner

Sebelum PPN:
Rp269.999.900
Spesifikasi
Image Area (cm)17.8 x 12.7
Resolution (dpi)150 to 600
Emission (nm)≥520
Excitation (nm)475 (± 15 )
Exposure time4X (default, 40 sec); ranges from 0.25X to 24X

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The D-DiGit Gel Scanner is an all-inclusive system for detection and gel extraction of DNA and RNA stained with fluorescent safe stains. Now you can visualize sample migration and conduct gel excision without contamination or the need to transfer gels between viewing and cutting surfaces.
Use
Compatibility Stain :
SYBR® Safe DNA Gel Stain
SYBR® Gold Nucleic Acid Gel Stain
SYBR® Green I Nucleic Acid Gel Stain
Diamond™ Nucleic Acid Dye
GelGreen™ Nucleic Acid Gel Stain
GelRed™ Nucleic Acid Gel Stain
Midori Green Direct
Midori Green Advanced DNA Stain
GreenView™ Nucleic Acid Gel Stain
GreenView™ Plus Nucleic Acid Gel Stain
GreenView™ Ultra DNA Gel Stain

Ulasan Produk

Tidak ada ulasan