INA Radial Insert Ball Bearing Tipe RCRA

Sebelum PPN:
Rp349.900
Spesifikasi
Load Carrying Capacity (Rubber Interliner) (N)900
Distance Raceway To Locking Collar (S1) (mm)18.6
Flange Diameter Rubber Interliner (D2) (mm)35
Hardness Rubber Interliner (Shore A) (°)70
Bore Diameter (D) (mm)20
Basic Dynamic Load Rating, Radial (Cr) (N)9400
Basic Static Load Rating, Radial (C0r) (N)5K
Bearing DesignationRALE20-XL-NPP-FA106
Calculation Factor (f0)13.8
Distance Raceway of Rubber Interliner To Face Side (P) (mm)10
Fatigue Load Limit, Radial (Cur) (N)238
Locking Collar Total Width (B1) (mm)24.5
Outside Diameter D (mm)46
Outside Diameter Locking Collar/Locknut (d3) (mm)30
Width Outer Ring C (mm)18.3
Width Outside Profile of Rubber Interliner (C2) (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial insert ball bearings RCR, with rubber interliner, location by eccentric locking collar, P seals on both sides
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan