INA Radial Insert Ball Bearing Tipe PE

Sebelum PPN:
Rp439.900 - Rp819.900
Spesifikasi
Upper Distance Ring Groove Tolerance (mm)0.2
Nut Width Upper Tolerance (mm)0.3
Nut Diameter Lower Tolerance (mm)-0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial insert ball bearings PE, cylindrical outer ring, with steel aligning ring, location by eccentric locking collar, P seals on both sides
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan