INA Radial Insert Ball Bearing Tipe GLE

Sebelum PPN:
Rp449.900
Spesifikasi
Width Retaining Slot (b) (mm)7
Bore Diameter (D) (mm)20
Outside Diameter (DSP) (mm)47
Fatigue Load Limit, Radial (Cur) (N)345
Basic Dynamic Load Rating, Radial (Cr) (N)13600
Basic Static Load Rating, Radial (C0r) (N)6600
Calculation Factor (f0)13.1
Distance Raceway (S) (mm)15.6
Distance to Lubrication Hole (Ca) (mm)4
Height Retaining Slot (N) (mm)7
Outside Diameter Seal (D1) (mm)37.4
Rib Diameter Inner Ring (d1) (mm)27.6
Sealing Total Width (C2) (mm)16.6
Width B (mm)34.1
Width Outer Ring C (mm)14
Width Retaining Slot ClearanceH11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial insert ball bearings GLE..-KRR-B, spherical outer ring, non-locating bearing, drive slot in inner ring, R seals on both sides
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan