INA Shaft Locating Washer WS Type

Sebelum PPN:
Rp1.099.900
Spesifikasi
Bore Diameter (D) (mm)90
Lip Diameter Shaft Washer (d1) (mm)135
Height Shaft Washer (B) (mm)10.5
Minimum chamfer dimension rmin (mm)1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan