INA Take-up Housing THE Type

Sebelum PPN:
Rp819.900 - Rp1.099.900
Spesifikasi
Connection Thread For Lubrication (Q)M6
Height Housing Fixing Side (T) (mm)40
Maximum Operating Temperature (Tmax) (°C)120
Minimum Operating Temperature (Tmin) (°C)-20
Thread Depth (K1) (mm)24
Thread Fixing Bore (K)M24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take-up housing units THE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan