INA Deep Groove Ball Bearing SK Series (Laher)

Sebelum PPN:
Rp339.900
Spesifikasi
Sealing Total Width (C2) (mm)16.5
Basic Dynamic Load Rating, Radial (Cr) (N)14900
Rib Diameter Inner Ring (d1) (mm)33.8
Basic Static Load Rating, Radial (C0r) (N)7800
Calculation Factor (f0)13.8
Maximum Distance Hexagonal Bore (F) (mm)26.5
Outside Diameter D (mm)52
Outside Diameter Seal (D1) (mm)42.5
Radius Hexagonal Bore (r) (mm)0.12
Width Across Flats Lower Tolerance (mm)0.05
Width Across Flats Upper Tolerance (mm)0.15
Width Across Flats d (inch)22.225
Width Across Flats d (mm)22.225
Width B (mm)25.4
Width Outer Ring C (mm)15
Width of Flats (d) (mm)22.225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-aligning deep groove ball bearings SK..-KRR, Cylindrical outer ring, inner ring with hexagonal bore, R seal on both sides
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan