INA Radial Roller Bearing RNA Type (Laher)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Under Roller Diameter (Fw) (mm)105
Limiting Speed nG (rpm)4400
Limiting Speed for Grease Lubrication (rpm)2650 (nG Grease)
Basic Dynamic Load Rating, Radial (Cr) (N)129K
Basic Static Load Rating, Radial (C0r) (N)250K
Fatigue Load Limit, Radial (Cur) (N)44500
Maximum Operating Temperature (Tmax) (°C)120
Minimum Operating Temperature (Tmin) (°C)-30
Minimum chamfer dimension rmin (mm)1.1
Outside Diameter D (mm)125
Reference Speed (n ϑr) (1/minute)2650
Width B (mm)35
Width Outer Ring C (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial roller bearing RNA..-XL
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan