INA Needle Roller/Axial Ball Bearing NX Type (Laher Bambu)

Sebelum PPN:
Rp369.900 - Rp429.900
Spesifikasi
Limiting Speed nG (rpm)15000
Fatigue Load Limit, Axial (Cua) (N)195
Maximum Recess Radius (ra max) (mm)0.3
Basic Dynamic Load Rating, Axial (Ca) (N)3150
Basic Dynamic Load Rating, Radial (Cr) (N)3250
Basic Static Load Rating, Axial (C0a) (N)4300
Basic Static Load Rating, Radial (C0r) (N)2650
Bore Diameter (Fw) (mm)7
Bore Diameter of Shaft Washer (dw) (mm)7
Connection Diameter Snap Ring (D1) (mm)16.5
Connection Width With Snap Ring (C2) (mm)10
Distance To Lubrication Hole (C1) (mm)4.7
Distance To Lubrication Hole (C2) (mm)4.7
Fatigue Load Limit, Radial (Cur) (N)420
Height (C) (mm)18
Maximum Operating Temperature (Tmax) (°C)120
Minimum Operating Temperature (Tmin) (°C)-30
Mounting Dimension Shaft Shoulder (da) (mm)9.6
Outside Diameter D (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Needle roller/axial ball bearings NX, single direction axial component, for oil lubrication
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan