INA Flanged Housing Unit RMEL Type

Sebelum PPN:
Rp829.900
Spesifikasi
Height Housing (A) (mm)20.5
Connection Thread For Lubrication (Q)M6
Bore Diameter (D) (mm)30
Basic Dynamic Load Rating, Radial (Cr) (N)19500
Basic Static Load Rating, Radial (C0r) (N)11300
Diameter Spigot (Z) (mm)80
Distance Raceway (A2) (mm)2
Fatigue Load Limit, Radial (Cur) (N)520
Fixing Bore (N) (mm)11.5
Height Flange (H) (mm)125
HousingME06-N
Maximum Operating Temperature (Tmax) (°C)180
Minimum Operating Temperature (Tmin) (°C)-40
Number of Housings1
Number of Screwing Holes (n)4
Pitch Circle Diameter (holes) (J) (mm)100
Thickness of Flange (A1) (mm)9.5
Total Height Unit (U) (mm)36.5
Width B (mm)36.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flanged housing unit RMEL..-N
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan