INA Carriage LFKL Type

Sebelum PPN:
Rp2.199.900
Spesifikasi
Dimension H1 (mm)32
Dimension L (mm)1120
Dimension JB (mm)59
Dimension G4 (mm)M8
Dimension H2 (mm)20.5
Dimension B (mm)86
Dimension H2 Tol0.3
Dimension H3 (mm)14
Dimension JB Tol-0.2
Dimension JB1 (mm)54
Dimension JL1 (mm)60
Dimension JL2 (mm)70
Total Height of Carriage and Rail At Lfs..-F, -Fe (H) (mm)25.5
Total Height of Carriage and Rail At Lfs..-M 1 (H) (mm)81.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
compact carriage, clearance-free; corrosion-resistant design possible
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan