INA Carriage LFDL Type

Sebelum PPN:
Rp3.799.900
Spesifikasi
Dimension H1 (mm)37
Dimension L (mm)100
Dimension JB (mm)60
Dimension G4 (mm)M8
Dimension H2 (mm)29.2
Dimension B (mm)80
Dimension G6 (mm)M8
Dimension H2 Tol0.3
Dimension H3 (mm)9
Dimension JB1 (mm)54
Dimension JL1 (mm)60
Dimension JL2 (mm)70
Dimension N5 (mm)21
Dimension T5 (mm)7
Tightening Torque (N m)15 (Standard Version) 1 (MA)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
bogie carriage
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan