INA Flanged Housing Unit RFE Type

Sebelum PPN:
Rp959.900
Spesifikasi
Flange Width (H) (mm)145
Height Housing (A) (mm)26
Bore Diameter (D) (mm)40
Fatigue Load Limit, Radial (Cur) (N)840
Basic Dynamic Load Rating, Radial (Cr) (N)34500
Basic Static Load Rating, Radial (C0r) (N)19800
Diameter Spigot (Z) (mm)100
Diameter Spigot Clearanceh8
Distance Fixing Bore (J) (mm)120
Distance Raceway (A2) (mm)11.5
Fixing Bore (N) (mm)11.5
Height Flange (H) (mm)145
Height Spigot (T1) (mm)4
Maximum Operating Temperature (Tmax) (°C)120
Minimum Operating Temperature (Tmin) (°C)-20
Number of Screwing Holes (n)4
Pitch Circle Diameter (holes) (J) (mm)120
Thickness of Flange (A1) (mm)11.5
Total Height Unit (U) (mm)46.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Housing units RFE, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan