INA Linear Ball Bearing KN Type

Sebelum PPN:
Rp319.900
Spesifikasi
Length (L) (mm)32
Dimension BL2 (mm)1.3
Dimension DN (mm)21
Dimension L2 (mm)22.6
Bore Diameter of Ball Complement (FW) (mm)12
Dimension N4 (mm)3
Dimension T4 (mm)0.7
Dimensions b1 (mm)Max. 1.5
Load Capacity Dyn. 1 (Cmax) (N)870
Load Capacity Dyn. 1 (Cmin) (N)730
Load Capacity Stat. 1 (C0 max) (N)740
Load Capacity Stat. 1 (C0 min) (N)510
Number of Rows Balls5
Outside Diameter D (mm)22
ToleranceH13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Linear ball bearings KN..-B, Lightweight range, closed design, with relubrication facility, adjustable angle
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan