INA Flanged Housing Unit RCJA Type

Sebelum PPN:
Rp979.900
Spesifikasi
Height Housing (A) (mm)32.5
Shoulder Diameter Housing (V) (mm)100
Connection Thread For Lubrication (Q)M6
Outside Diameter Locking Device (d3) (mm)52
Basic Dynamic Load Rating, Radial (Cr) (N)24900
Basic Static Load Rating, Radial (C0r) (N)15300
Bearing DesignationGSH35-XL-2RSR-B
Bore Diameter (D) (mm)35
Distance Fixing Bore (J) (mm)92
Distance Raceway (A2) (mm)21
Fixing Bore (N) (mm)14
Flange Width (L) (mm)118
HousingGEHCJ07-GG-N
Locking Collar Total Width (B1) (mm)34
Maximum Operating Temperature (Tmax) (°C)100
Minimum Operating Temperature (Tmin) (°C)-20
Number of Screwing Holes (n)4
Thickness of Flange (A1) (mm)12.5
Total Height Unit (U) (mm)46.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flanged housing unit RCJA..-N
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan