INA Flanged Housing Unit PFE Type

Sebelum PPN:
Rp1.199.900
Spesifikasi
HousingFE10
Radial Insert Ball BearingGE50-XL-KRR-B
Dimensions d (mm)50
Dimension H (mm)165
Dimension A (mm)27.5
Dimension A1 (mm)13
Dimension N (mm)14
Dimensions a2 (mm)12.5
Dimensions j (mm)136

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Four-bolt
flanged housing units
Flake graphite cast iron housing
Round version
With narrow centring spigot
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan