INA Flanged Housing Unit PCFT Type

Sebelum PPN:
Rp969.900
Spesifikasi
Height Housing (A) (mm)30.2
Connection Thread For Lubrication (Q)M6
Bore Diameter (D) (mm)50
Basic Dynamic Load Rating, Radial (Cr) (N)37500
Basic Static Load Rating, Radial (C0r) (N)23200
Distance Fixing Bore (J) (mm)157
Distance Raceway (A2) (mm)19.2
Fatigue Load Limit, Radial (Cur) (N)1090
Fixing Bore (N) (mm)14
Flange Width (L) (mm)116
Height Flange (H) (mm)190
Maximum Operating Temperature (Tmax) (°C)120
Minimum Operating Temperature (Tmin) (°C)-20
Number of Housings1
Number of Screwing Holes (n)2
Outside Diameter Locking Collar (d3) (mm)69
Shoulder Diameter Housing (V) (mm)116
Thickness of Flange (A1) (mm)13
Total Height Unit (U) (mm)51.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Housing units PCFT, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan