INA Deep Groove Ball Bearing 200 Series (Laher)

Sebelum PPN:
Rp269.900 - Rp419.900
Spesifikasi
Bore Diameter (D) (mm)35
Basic Dynamic Load Rating, Radial (Cr) (N)25500
Calculation Factor (f0)13.8
Basic Static Load Rating, Radial (C0r) (N)15300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial insert ball bearings 2..-KRR, cylindrical outer ring, inner ring for fit, R seals on both sides
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan