INA Shaft Support Block GW Type

Sebelum PPN:
Rp569.900
Spesifikasi
Height (H) (mm)86
Length (L) (mm)32
Upper Tolerance (Tol H2)+0.15
Lower Tolerance (Tol H2)-0.15
Tolerance (Tol JB)±0.2
Diameter (D) (mm)40
Mounting Dimension (B1) (mm)56
Mounting Dimension (H2) (mm)50
Mounting Dimension (H8) (mm)12
Mounting Dimension (JB) (mm)86
Mounting Dimension (N3) (mm)18
Mounting Dimension 1 (N1) (mm)9.1
Size Thread Fixing Screws Above (K5)M8
Width Across Flat 2 (W) (mm)6
Width B (mm)108

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shaft support block
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan