INA Angular Contact Ball Bearing 718 Type

Sebelum PPN:
Rp2.399.900 - Rp3.199.900
Spesifikasi
Maximum Fillet Radius of Housing (ra1 max) (mm)0.2
Maximum Fillet Radius of Shaft (ra max) (mm)0.3
Maximum Operating Temperature (Tmax) (°C)120
Minimum Operating Temperature (Tmin) (°C)-30
Minimum chamfer dimension r1min (mm)0.2
Minimum chamfer dimension rmin (mm)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Angular contact ball bearing 718..-B-TVP, single row, plastic cage
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan