Spesifikasi
| Power (V) | 100(50/60Hz) |
|---|---|
| Pressure | (Automatic stop) -0.035Mpa (with ON/OFF function) |
| Recover Capacity (g/minute) | (Gas R410A) 240, (Liquid) 2750 |
| Compressor (kW) | 0.75 (oilless compressor) |
| Ultimate Vacuum (MPa) | -0.09 |
| Collection Method | Gas compression recovery method/push-pull method (liquid pressure recovery method) |
| Operating Temperature Range (°C) | 0 to 40 |
| TRUSCO Number | 836-9083 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is now possible to collect specific inert gases.
Adopts electronic starter relay.
In addition to high speed, high cooling, and long life, it is safe, secure, and stable.
Compatible refrigerant type : R12, R22, R500, R502, R114, R124, R403B, R407C, R407D, R410A, R404A, R507A, R412A, R413A, R417A, R422A, R422D, R423A, R09A, R32, R1234yf, R1234ze
Accessories : 1/4 inch charging hose (183cm), charging hose with 1/4 inch ball valve (183cm), hose adapter for R410a 5/16 inch female x 1/4 inch male, filter dryer, shoulder belt, power cord
Adopts electronic starter relay.
In addition to high speed, high cooling, and long life, it is safe, secure, and stable.
Compatible refrigerant type : R12, R22, R500, R502, R114, R124, R403B, R407C, R407D, R410A, R404A, R507A, R412A, R413A, R417A, R422A, R422D, R423A, R09A, R32, R1234yf, R1234ze
Accessories : 1/4 inch charging hose (183cm), charging hose with 1/4 inch ball valve (183cm), hose adapter for R410a 5/16 inch female x 1/4 inch male, filter dryer, shoulder belt, power cord
Warning
When using a cylinder without a float sensor, please also use a mass detection type overfill prevention digital scale.Feature
Specified inert gas can be recovered.Compatible with all specified inert gases (R32, R1234yf, R1234ze).
It uses an electronic starter relay.
Use
For collecting fluorocarbons during repair and disposal of household and large commercial refrigerators, room air conditioners, packaged air conditioners, large commercial refrigeration and air conditioning equipment, car air conditioners, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5kP110024200-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
