SIGHTRON Compact Wide Field 5x Binoculars

Sebelum PPN:
Rp1.999.900
Spesifikasi
ColorBlack
Size (g)220
BodyPC resin, ABS resin, rubber
LensOptical glass (multi-coating)
Brightness17.6
Actual field of view (°)10.5
Dimensions WidthxDepthxHeight (mm)115x80x50
Eye Relief (mm)16.5
Field of view 1000m ahead (m)184
Focus Typecenter focus
Lens Dimensions (mm)Φ21
Magnification (times)5
Minimum Focusing Distance (m)1.5
Prism TypePorro prism (Bak4)
Pupil Diameter (mm)4.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compact 5x binoculars that use Bak4 prisms and achieve outstanding brightness.
- With a wide field of view of 10.5 degrees, it's perfect for watching fast-moving sports and admiring magnificent scenery.
- The shortest focusing distance of 1.5m makes it ideal for indoor use, such as when viewing art.
- The binoculars themselves are palm-sized and compact, making them convenient to carry.
- It weighs approximately 220g, so you can easily carry it with you when hiking or traveling.
- The twist-up viewing port and 16.5mm eye relief ensure a wide field of view and easy viewing even when wearing glasses.
Use
- Perfect for watching fast-moving sports or admiring spectacular scenery.
- For use when viewing art indoors or at concerts.

Ulasan Produk

Tidak ada ulasan