Deltalube Motorcycle Oil 757 Premium Engine Matic (Oli Motor)

Sebelum PPN:
Rp2.099.900 - Rp2.699.900
Spesifikasi
SAE Grade10W-30
API ServiceSL/Jaso MB
ColorRed
Copper Strip CorrosionASTM D 130: 1a
Density (kg/m³)ASTM D 4052: 863.7
Flash Point (COC) (°C)ASTM D 92: 242
Pour Point (°C)ASTM D 97: -30
SNI LicenseYes
SNI NumberSNI 7069.2:2012 No : 8280.1226/75.100/I/2024
Sulfated Ash (%wt)ASTM D 847: 0.97
TBN (mgKOH/g)ASTM D 2896: 8.2
Viscosity (cSt)'ASTM D 445: 11.04 at 100°C
Viscosity IndexASTM D 2270: 141

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
757 PREMIUM 10W30
Daily
Daily 757 Premium 10W40 provides driving freedom for gasoline based car and automatic motorcycle in any conditions. It is designed to support dynamic engine performance for drivers with daily high activity.
Feature
Best Protection for Your Routine
DELTALUBE DAILY is specially formulated to support your routine with high-quality base oil to maintain your engine performance while driving. Deltalube uses special additives to keep engine components from friction and keep the engine clean like new. Daily 757 Premium 10W30 and 10W40 work best for new generation gasoline based car and automatic motorcycle. Every base used by Deltalube has met and surpasses standard API Service SN for gasoline based car with manual and automatic transmission and automatic motorcycle API SERVICE SL.

Advantages

Works best for new generation gasoline based cars and automatic motorcycles.
High-quality base oil, longer drain interval, more economical.
Stabilized the engine temperature so that suitable for any season.
Optimizing protection with special additive that resists formation of rust, foam, carbon and sludge.
Maintain engine cleanliness to reduce wear and provide comfort in driving.

Ulasan Produk

Tidak ada ulasan