Crompton Under Current AC Relay 3Ph

Sebelum PPN:
Rp2.999.900
Spesifikasi
System Type3Phase-4Wire
Overload2 x Rating Continuously, 10 x Rating for 3 Seconds
Output Relay2-Pole Change Over
Operating Temperature (°C)0 to +60 (0 to +40 for UL models)
Storage Temperature (°C)-20 to +70
Dimensions (WxHxD) (mm)75x70x112
Auxiliary Voltage Burden (V)4 (Max)
AC Auxiliary Supply Voltage (V)100, 110, 120, 208, 220, 240, 480 ±20%
DC Auxiliary Supply Voltage (V)12, 24, 48, 110, 125 ±20%
Enclosure IntegrityIP50
Enclosure StyleDIN-rail with Wall Mounting Facility
Input Current Burden (VA)0.5 per Phase
MaterialFlame Retardant Polycarbonate / ABS
Nominal Frequency (Hz)50, 60 or 400
Relay Contact RatingAC: 240V 5A, Non Inductive DC: 24V 5A Resistive
Relay Mechanical Life0.2 Milion Operations at Rated Loads
Relay ResetAutomatic
Set Point Repeatability>0.5% of Full Span
Time Delay (s)0 to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Single and three-phase options
- Adjustable set point
- Adjustable time delay
- Internal differential
- LED trip indication
- Double-pole relay contacts
- Automatic reset
Use
Application :
- Marine panels
- Switchgear
- Distribution systems
- Generator sets
- Control panels
- Process control
- Motor protection
- Transformers
- Overload protection

Ulasan Produk

Tidak ada ulasan